Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075165
- Zoro # G724224130
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Copper Tube Size
2 1/2 in
Material Grade
C12200
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075165
- Zoro #
- G724224130
- UPC #
- 683264751651
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Fitting Side 1 Connection Type
- FTG
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Reducer
- For Media Type
- Non-Potable Water, Potable Water
- Color
- Copper
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Center-to-End 2 Length
- 1 25/32 in
- Overall Length
- 2 5/8 in
- Center-to-End 1 Length
- 2 9/16 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.