Street Adapter - Female
- Mfr # 10075802
- Zoro # G324223960
product price:Â
$
72.99
/ea
Key Features
Compatible Tube Material
Copper
Overall Length
1 3/8 in
Center Stop Type
No Center Stop
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Copper Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075802
- Zoro #
- G324223960
- UPC #
- 683264758025
- Country of Origin
- United States
- Item
- Crimp Adapter
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Features
- Rigid
- Material Grade
- C27451
- Connector Type
- Adapter
- Fitting Material
- Brass
- Fitting Side 1 Connection Type
- FTG
- Operating Pressure - Maximum
- 300 psi
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Brass
- Fitting Side 2 Connection Type
- FNPT
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Wire Color
- Brass
Dimensions
- Overall Length
- 1 3/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 2 Length
- 9/16 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 1 5/16 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.