Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077782
- Zoro # G824224122
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Overall Length
8 25/32 in
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077782
- Zoro #
- G824224122
- UPC #
- 683264777828
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Reducer
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Color
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Overall Length
- 8 25/32 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 3 Copper Tube Size
- 2 1/2 in
- Wire Rope Length
- 8 25/32 in
- Length
- 8 25/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 25/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.