Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10075128
- Zoro # G624224001
product price:Â
$
44.35
/ea
Key Features
O-Ring Material
EPDM
Center-to-End 2 Length
1 5/16 in
Fitting Features
Rigid
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075128
- Zoro #
- G624224001
- UPC #
- 683264751286
- Country of Origin
- United States
- Item
- Crimp Coupling
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Resistance Properties
- Corrosion-Resistant
- Color
- Copper
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Coupling
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Wire Color
- Copper
Dimensions
- Center-to-End 2 Length
- 1 5/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Overall Length
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Center-to-End 1 Length
- 1 5/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.