Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077789
- Zoro # G525074804
product price:Â
$
34.69
/ea
Key Features
Fitting Side 3 Connection Type
Press-fit
Connector Type
Reducer
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Overall Length
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077789
- Zoro #
- G525074804
- UPC #
- 683264777897
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Reducing Tee
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Includes Center Stop
- Rolled Center Stop
- Finish
- Milled
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
Dimensions
- Overall Length
- 3 3/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/8 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.