Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077790
- Zoro # G425074645
product price:Â
$
39.15
/ea
Key Features
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077790
- Zoro #
- G425074645
- UPC #
- 683264777903
- Country of Origin
- Hungary
- Item
- Crimp Reducing Tee
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Series
- ApolloPress
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- Press-fit
- Finish
- Milled
- Color
- Copper
- Connector Type
- Reducer
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Includes Center Stop
- Dimple Center Stop
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Overall Length
- 3 17/32 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 3 Copper Tube Size
- 1 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 17/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.