Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077808
- Zoro # G824224139
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Copper Tube Size
1 1/2 in
Compatible Tube Material
Copper
Fitting Material
Copper
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 3 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077808
- Zoro #
- G824224139
- UPC #
- 683264778085
- Country of Origin
- Hungary
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Reducer
- Series
- ApolloPress
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Overall Length
- 5 7/16 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Wire Rope Length
- 5 7/16 in
- Length
- 5 7/16 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 7/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.