Shop APOLLO
See all product information
Create Account
Tube Cap
- Mfr # 10062142
- Zoro # G024224090
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
ApolloPress
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Features
Rigid
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10062142
- Zoro #
- G024224090
- UPC #
- 683264621428
- Country of Origin
- Hungary
Dimensions
- Compatible Copper Tube Size
- 2 1/2 in
- Overall Length
- 3 5/8 in
- Compatible Tube Outer Diameter
- 2 1/2 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Crimp Cap
- Series
- ApolloPress
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care
- Compatible Tube Material
- Copper
- Includes Center Stop
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Fitting Connection Type
- Press-fit
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 2 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.