0.5 x 8 in. Glossy Pastel light Blue Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88SKYPENA

  • Zoro # G515830144


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Finish
Glossy
Thickness
0.28 in
Material
Ceramic
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88SKYPENA
Zoro #
G515830144
UPC #
840175594795
Country of Origin
Spain

Dimensions

Width
0.5 in
Thickness
0.28 in
Length
7.9 in

Details

Finish
Glossy
Material
Ceramic
Shape
Pencils
Color
Pastel light Blue

Description

The Sky Pencil trim 0.5x8in is the finishing touch that defines and elevates your tile design. Its slim profile and glossy pastel blue surface provide clean, polished edges that complete any layout with elegance.Perfect for backsplash edges, shower niches, or wall trims, this pencil trim frames tiles beautifully, adding a sophisticated border to your design. The soft blue hue blends effortlessly with neutral or vibrant palettes, making it a versatile choice for refined and cohesive interiors.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.