10x11 Honed Pearl White Thassos Marble Mosaic Hexagon Wall and Floor Tile 3.75 sq ft/case, 5PK

  • Mfr # APLMKN88G56HA

  • Zoro # G215830260


product price:  $170.99
/pk 5, $34.20/ea
Free Shipping & Returns

Key Features

Length
10.6 in
Width
10.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88G56HA
Zoro #
G215830260
UPC #
840175592371
Country of Origin
China

Dimensions

Length
10.6 in
Width
10.2 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Pearl White
Finish
Honed

Description

This White Thassos Honed Marble Hexagon Mosaic Tile is your go-to for effortlessly nailing that "designer dream home" look. Its pure snow-white tone, an American classic, screams sophistication while blending seamlessly into any style—modern, farmhouse, or transitional. The hexagon shape is a trending favorite, loved for its sleek symmetry and retro-modern appeal. It’s the tile equivalent of the little black dress—always in style, always elegant.
Designed for versatility, this 4x4 hexagon is perfect for bathroom floors, shower walls, or even your kitchen backsplash. Want to create a stunning patio or bring some flair to your garage? It’s tough enough to handle high-traffic areas while staying effortlessly chic. Bonus points for being heat-resistant up to 150°F, making it ideal for cozy hearthside spaces.
The honed finish adds a soft, velvety texture—smooth underfoot but never slippery. Thanks to its mesh-mounted design, installation is a breeze whether you're a seasoned pro or taking on your first DIY project. This tile doesn’t just upgrade spaces—it makes them unforgettable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products