
10x11 Thassos White, Bianco Carrara Marble Floor and Wall Mosaic Tile 3.68 sqft/case, 5PK
Mfr # APLDC88H01A
Zoro # G511320359
product price:Â $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
Key Features
Length
10.8 in
Width
9.8 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88H01A
Zoro #
G511320359
UPC #
840175540303
Country of Origin
China
Dimensions
Length
10.8 in
Width
9.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.68 sq. ft
Description
This Thassos White, Bianco Carrara Marble mosaic tile gives you a traditional herringbone patterns with a topping of dark marble border which makes it stunning to look at. The amazing pattern of this tile can be used to complement a home interior design or to a traditional house. The use of the neutral colors and detailed pattern are a fantastic combination for a traditional bathroom, vintage fireplace, decorating kitchen walls and recreating the living space. Bring home these amazing tiles for a complete new and modern look of your nest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.