
11x11 Bianco Carrara Marble Polished, Etched Floor and Wall Mosaic Tile 4.13 sqft/case, 5PK
Mfr # APLBL8806CAA
Zoro # G311320238
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
Key Features
Length
10.9 in
Width
10.9 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBL8806CAA
Zoro #
G311320238
UPC #
840175531233
Country of Origin
China
Dimensions
Length
10.9 in
Width
10.9 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
4.13 sq. ft
Description
If you’ve curated a minimalist color palette, let your backsplash pattern have some fun! This marble tile offers your kitchen or bathroom walls a welcome dose of visual texture to shake things up without having to introduce color. Bianco Carrara white marble brings a delicate touch of elegance for a sophisticated, precise and clean look. Grout lines in basket weave pattern gives an anti-slip property that eliminates slippery tile floors when they become wet - perfect for showers, entryways, or mudrooms. If your cabinetry is sleek or simple, this white basketweave tile is sure to leave your space feeling transformed - be it your vanity backsplash in a modern bathroom, floor tile in a classic marble shower or stove backsplash for an all-white kitchen. This basketweave pattern doesn’t always have to extend across your walls or floor. Instead, it can frame only the shower niche, stove or your sink area — giving you a splash of pattern that’s restricted to one area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.