
11x12 Bianco Carrara, Eastern Beige Marble Polished Floor and Wall Mosaic Tile 4.47 sqft/case, 5PK
Mfr # APLKB88B05A
Zoro # G411320022
product price: $148.99
/pk 5, $29.80/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88B05A
Zoro #
G411320022
UPC #
840175527748
Country of Origin
China
Dimensions
Length
11.5 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.47 sq. ft
Description
If you get the urge to give your classic home a fresh new look, you’re going to love this Bianco Carrara, Eastern Beige marble basketweave tile! This mosaic tile is your chance to display a timeless basket weave pattern and add dimension to your wall or floor coverings. Its color harmony in white and beige tones creates the look of luxury with a breath of fresh air. If you’re diving into the minimalist décor trend but prefer something more interesting, this woven tile is a chic décor element.Its dynamic basket weave pattern can create a stunning backsplash tile for the kitchen or bathroom as well as a captivating tile rug design in the showers and foyers. Use its bright color palette to create your own personal oasis at home filled with a sense of classiness! White marble tile walls instantly give any shower or kitchen design a sense of luxury. Perfect to create dimensionality in small rooms, this patterned tile will definitely set a flooring design apart. Best of all, it’s a slip resistant solution for wet and high-traffic floors due to the grout joint patterning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.