
11x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.49 sqft/case, 5PK
Mfr # APLKB88G06PA
Zoro # G611319918
product price: $148.99
/pk 5, $29.80/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
10.6 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88G06PA
Zoro #
G611319918
UPC #
840175527885
Country of Origin
China
Dimensions
Length
12.2 in
Width
10.6 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.49 sq. ft
Description
Who said classic materials can’t be playful? An exclusive fine Italian Bianco Carrara marble crafted in six-sided polygons, this mosaic tile is the marriage of natural beauty and dynamic pattern. It emphasizes the popular look of natural stone in a fine-grained pearl white look with transitions to light gray. Gentle waves of veining create a soft movement on its surface that brings interest to your wall and flooring designs. Kitchen backsplashes, accent walls and flooring designs made of Carrara hexagon tile delight the homeowners not only with exquisite appearance but also with the durability of natural stone. Its geometric detail with its bright color is exceptional, making this tile one of the hottest options for shower and bathroom floors. Use a stand-out hexagon pattern to dress up a vanity backsplash, create a dazzling kitchen backsplash or highlight entryway floors with a slip-resistance property.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.