Black 2x12 Eastern Black Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
- Mfr # APLMTX882PA
- Zoro # G111320292
Key Features
Specifications
Details
- MFR #
- APLMTX882PA
- Zoro #
- G111320292
- UPC #
- 840175526772
- Country of Origin
- China
- Material
- Marble
- Shape
- Chair rail
- Color
- Black
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 1.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 2 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
Never underestimate the power of a chair rail in a tiling project! For a tile backsplash design that looks elegantly finished and durable, this chair rail is the perfect piece to wrap up an installation. From protecting exposed tile edges to bringing a touch of architectural detail to a mosaic design, our Nero chair rail is the perfect pairing for your black tiles. Use it to add detailed style to the strong lines created by rectangular tiles and to soften the bold black palette in the space. Using a chair rail on the walls brings architectural elegance to the space - perfect for marble showers, bathroom walls and statement backsplashes. It also makes a beautiful carved border around a statement tile design - a framed stove backsplash design will tell your guests that you have an appreciation for high-end decor!
- Weight and Dimension: Chair Rail- 2-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.167, Sheets per box- 10, Sq ft per box- 1.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.