11x12 Calacatta Gold White Gray Marble Mosaic Penny Round Wall and Floor Tile 4.47 sq ft/case, 5PK

  • Mfr # APLTSC88P12PA

  • Zoro # G215830123


product price:  $216.99
/pk 5, $43.40/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Width
11.2 in
Thickness
0.38 in
Material
Marble
Shape
Penny Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88P12PA
Zoro #
G215830123
UPC #
840175592685
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.2 in
Thickness
0.38 in

Details

Material
Marble
Shape
Penny Round
Color
Gray
Finish
Polished

Description

The Calacatta Gold Polished Penny Round Mosaic Tile is a blend of timeless marble elegance and playful modern design. Featuring bright white marble accented with soft gray veining and hints of warm gold undertones, this tile adds charm and sophistication to any surface. The 1.2x1.2-inch penny-shaped chips, mounted on an 11.2x11.5-inch mesh sheet, create a smooth, seamless look that's easy to install.
Perfect for chic bathroom floors, stylish shower walls, or trendy kitchen backsplashes, this honed tile’s matte finish brings a soft, velvety texture that balances luxury with a contemporary vibe. Durable enough for light and heavy foot traffic, it’s equally at home in residential spaces or commercial settings, offering both style and practicality.
Pair with brass or black accents for a bold statement or subtle tones for a classic look. Whether you're designing a spa-like retreat or a playful statement wall, the Calacatta Gold Honed Penny Round Mosaic Tile makes every space feel thoughtfully curated and effortlessly sophisticated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.