
11x12 Charcoal Gray, Terrazzo, Black Limestone Marble Wall and Floor Tile 4.38 sq ft/case, 5PK
Mfr # APLVNZ8811HXA
Zoro # G415830077
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
Key Features
Finish
Honed
Thickness
0.38 in
Color
Charcoal Gray, Black
Shape
Hexagon
Material
Terrazzo, Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVNZ8811HXA
Zoro #
G415830077
UPC #
840175592906
Country of Origin
Turkey
Dimensions
Thickness
0.38 in
Length
12 in
Width
10.5 in
Details
Finish
Honed
Color
Charcoal Gray, Black
Shape
Hexagon
Material
Terrazzo, Marble
Description
Bold and dramatic, this hexagonal mosaic tile combines rich charcoal terrazzo with sleek black limestone accents for a strikingly modern aesthetic. The terrazzo’s deep gray tones, flecked with white and black, bring texture and character, while the honed black limestone frames create a sophisticated contrast that commands attention. The smooth, matte honed finish enhances its refined yet contemporary appeal, making it an ideal choice for spaces that demand a bold statement. Perfect for shower walls, fireplace surrounds, high-traffic floors, and even commercial installations, this tile’s geometric hexagonal design brings both structure and movement to any surface. Durable enough to handle heat and moisture, it’s as practical as it is stylish. From upscale bathrooms to eye-catching accent walls, this tile brings modern elegance with just the right amount of edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.