11x12 Thassos, Carrara White, Gray Marble Hexagon Wall and Floor Tile 4.59 sq ft/case, 5PK

  • Mfr # APLMKN8818A

  • Zoro # G215830109


product price:  $232.99
/pk 5, $46.60/ea
Free Shipping & Returns

Key Features

Shape
Hexagon
Finish
Polished
Length
11.8 in
Color
Pristine White, Gray
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN8818A
Zoro #
G215830109
UPC #
840175592296
Country of Origin
China

Dimensions

Length
11.8 in
Thickness
0.38 in
Width
11.2 in

Details

Shape
Hexagon
Finish
Polished
Color
Pristine White, Gray
Material
Marble

Description

The marble tile design captures a striking interplay of colors, featuring the pristine whites of Thassos, the classic veining of Carrara, and the soft, cool hues of Blue Celeste. This hexagonal tile arrangement, with each piece individually polished to a gleaming finish, offers a timeless elegance with a subtle contemporary touch. The 11.2x12" mesh-mounted sheets make installation quick and seamless while ensuring a consistent layout.
Perfect for both residential and commercial settings, these tiles are versatile enough for use on indoor walls, shower walls, and light to moderate traffic floors. Their polished surface adds a touch of luxury, making them an excellent choice for bathrooms, kitchens, or even commercial spaces like cafes and boutiques. They also withstand heat up to 150°F, making them suitable for areas with moderate heat exposure.
For a flawless installation, Laticrete 254 Platinum mortar and Laticrete Permacolor grout are ideal. To protect and maintain their appearance, STONETECH® BulletProof® Sealer is recommended.
Pair these elegant tiles with dark cabinetry or wooden accents to bring warmth into the space or balance with sleek, modern fixtures for a striking contrast. Whether creating a serene, spa-like atmosphere or an eye-catching feature, these tiles are perfect for enhancing any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.