White 2x12 Thassos Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
- Mfr # APLMTS882PA
- Zoro # G311320030
Key Features
Specifications
Details
- MFR #
- APLMTS882PA
- Zoro #
- G311320030
- UPC #
- 840175526703
- Country of Origin
- China
- Material
- Marble
- Shape
- Chair rail
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 1.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 2 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
The ends of your tile work really sets the tone of your design, that’s why you need a tile trim to complete a five-star tiling job. Showcase the beauty of your elegant marble tiles with a white Thassos chair rail around the edges to make your design stand out. Add style to your white marble walls by finishing it with a chair rail at wainscot height! Using it as a tile border is an excellent way to transition between tiles and wall, or to move from one tile to another. A Thassos chair rail allows you to match your Thassos tiles for a cohesive look, while edging your tiles to make them less demanding to clean and maintain. When used around a niche or decorative pattern, it brings a rich sense of detail to the room. You can also get creative by pairing this pure white marble trim with dark gray tiles for creating highlights in your backsplash design!.
- Weight and Dimension: Chair Rail- 2-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.167, Sheets per box- 10, Sq ft per box- 1.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.