
11x13 Carrara Gray, Eastern White Marble Polished Floor and Wall Mosaic Tile 5.15 sqft/case, 5PK
Mfr # APLDC88H07A
Zoro # G911320232
product price:Â $236.99
/pk 5, $47.40/ea
Free Shipping & Returns
Key Features
Length
13 in
Width
11.4 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88H07A
Zoro #
G911320232
UPC #
840175525423
Country of Origin
China
Dimensions
Length
13 in
Width
11.4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.15 sq. ft
Description
This geometric Carrara Gray, Eastern White marble mosaic tile is the perfect opportunity to bring energy to a space with a dynamic zigzag pattern. It infuses the classic chevron shape using a slightly staggered look along with the delightful blend of white and grey marble. Its movement transforms any backsplash or floor design into an eye-catching design moment. Its soothing color scheme infuses any room with calming and serene feel while making the pattern appear easy on the eyes. Not only its geometric shape adds dynamism to any surface, but clever use of the zigzag pattern can also influence the perception of the size in a space. You can draw the eye up to create the illusion of height with a vertically arranged layout - perfect for a small shower, powder room or entryway! Horizontal installations also conjure up a visual trick - a popular choice for kitchen backsplashes as well as floors to draw the eyes outwards to widen the space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.