
11x13 Charcoal Gray, Black Terrazzo Limestone Marble Wall and Floor Tile 4.77 sq ft/case, 5PK
Mfr # APLVNZ8813STA
Zoro # G515830212
product price: $217.99
/pk 5, $43.60/ea
Free Shipping & Returns
Key Features
Thickness
0.38 in
Shape
Triangle
Width
10.9 in
Length
12.6 in
Color
Charcoal Gray, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVNZ8813STA
Zoro #
G515830212
UPC #
840175592920
Country of Origin
Türkiye
Dimensions
Thickness
0.38 in
Width
10.9 in
Length
12.6 in
Details
Shape
Triangle
Color
Charcoal Gray, Black
Material
Terrazzo, Marble
Finish
Honed
Description
Add drama and sophistication to your design with this bold triangular mosaic tile featuring charcoal terrazzo framed by deep black limestone marble accents. The terrazzo sparkles with flecks of white, gold, and black, offering a vibrant and textured appearance, while the honed black limestone frames provide striking contrast and definition. The triangular layout creates an intricate, almost kaleidoscopic effect that brings life and movement to any surface. Perfect for upscale interiors, this tile is ideal for shower walls, high-traffic floors, and statement walls in both residential and commercial spaces. The combination of bold colors, modern geometry, and a smooth matte finish makes it a standout choice for contemporary designs. Whether you’re elevating a bathroom or creating a dramatic kitchen backsplash, this tile balances durability with bold, artistic flair, delivering an unforgettable look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.