
11x7 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.51 sqft/case, 5PK
Mfr # APLDC88OV2A
Zoro # G311320412
product price:Â $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88OV2A
Zoro #
G311320412
UPC #
840175525461
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Oval
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.51 sq. ft
Description
Oval Bianco Carrara Marble mosaic tiles have fascinated interiors for over millennia, but they are especially charming when crafted in white elegant marble. A highly detailed oval pattern in a timeless color scheme draws attention and becomes the focal point of a room - whether that be a bathroom floor, shower tile or kitchen backsplash. Paired with contrasting decor elements and metallic fixtures, the effect is dramatic and distinctive. Sprinkle some vintage styling into your home with this marble mosaic tile on the bathroom floor, kitchen backsplash, shower or hallway for a subtle geometric impact. Although minimalist in color, this oval tile gives more depth than plain white tiles, while adding a layer of texture and visual warmth to make the space feel cozier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.