12 x 12 in. Lappato Light Cream Beige Porcelain Mosaic Wall and Floor Tile 4.84 sq ft/case, 5PK

  • Mfr # IMP88CRSBEMOS

  • Zoro # G115830155


product price:  $189.99
/pk 5, $38.00/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.81 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMP88CRSBEMOS
Zoro #
G115830155
UPC #
840175593644
Country of Origin
Italy

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Beige
Shape
Square
Finish
Lappato

Description

The Crystal Beach Mosaic 12x12 tile delivers understated elegance with its polished light cream beige surface, accented by subtle silver veining. Featuring 2x2-inch square chips mounted on a mesh, this mosaic is easy to install and highly versatile. Perfect for intricate applications like backsplashes, shower niches, and vanity walls, its moderate variation V3 adds depth while maintaining harmony with surrounding dcor. Resistant to frost, stains, and chemicals, this mosaic thrives in both wet and dry spaces, including showers. It pairs well with metallic finishes like brushed nickel faucets or stainless-steel appliances, as well as warm-toned tiles or countertops in ivory or sand shades.They act as the perfect backdrop to showcase your personal design touches while offering unparalleled durability and easy maintenance.Use Laticrete 254 Platinum mortar and Laticrete Permacolor grout for optimal durability and a smooth, long-lasting look.


  • Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 5, sq ft per box: 4.84
  • Porcelain material with Lappato finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products