
12x12 Bianco Carrara, Eastern White Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLDC88S01A
Zoro # G411320169
product price: $224.99
/pk 5, $45.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88S01A
Zoro #
G411320169
UPC #
840175525539
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Classic beauty meets geometric design in this white marble mosaic tile. A combination of Bianco Carrara and Eastern White marble, its white marble base with barely-there greys creates a balanced color scheme that is soothing, flexible yet charming. Its square pattern is great for giving neutral rooms a layered look for added visual texture without feeling busy at all. Beautify your shower with the welcoming white marble, or create a brighter atmosphere in the kitchen for a clean and elegant finish. Add this elegant charm by the tub, or throughout your bathroom for a cool marble look that's elegant without being austere. A true classic, this classic white and grey marble mosaic tile is the way to add a touch of timeless charm to your home. With the added benefit of slip-resistance on its grout lines, it’s a sophisticated choice for floors in the showerm bathrooms, or any other living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.