
12x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLKB88G03HA
Zoro # G911320027
product price:Â $125.99
/pk 5, $25.20/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88G03HA
Zoro #
G911320027
UPC #
840175527854
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Powder White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floor, laundry rooms and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
Bianco Carrara Marble hexagon tile is classic for a reason - it combines the simplicity of white color palette with charming retro honeycomb pattern so sought after in the world of interior design. This mosaic tile features 2x2 hexagon shapes that create a slightly larger pattern on the surface, taking the classic geometric tile to a more modern level. Its clean white background makes it the chameleon of neutral decors-fitting in anywhere without standing out. This geometric marble tile is suitable for statement wall and backsplash designs, and is ideal for creating exquisite floors in small areas such as kitchens, laundry rooms, bathrooms and showers. Give your home an old-world feel with a hexagon tile rug in the entryway and it will create a beautiful first impression! A slip-resistant solution for the floor in a shower, bathroom or mudroom, this six-sided pattern is a dynamic choice to keep any neutral from looking too cold and sterile. Mesh backing allows you to cut tile into smaller pieces and use it as a charming accent inside a shower niche, as a tile band on the floor or as the stove backsplash design framed with marble moldings that will look like a real piece of art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.