12x12 Bianco Carrara Marble Polished Floor and Wall Tile 5 sqft/case, 5PK
- Mfr # APLFCA881212PA
- Zoro # G811319961
Key Features
Specifications
Details
- MFR #
- APLFCA881212PA
- Zoro #
- G811319961
- UPC #
- 840175526116
- Country of Origin
- China
- Material
- Marble
- Shape
- Field Tile
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft.
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
Add a touch of timeless beauty to your design with our authentic 12x12 marble tile. This marble tile holds a several thousand year history as a premium material in residential and commercial design, and with good reason. It’s elegant, timeless and extremely durable. The authentic veining of each marble tile creates maximum realism with its polished surface that’s highly reflective and smooth to touch. Large format square marble tile finished to a high sheen is perfect to show off the beauty and grain of the stone on your wall and floor applications.This polished marble tile is a classic choice for kitchen and bathroom floors, and can offer a striking and luxurious feature as a fireplace surround or accent wall. Although classic in shape, this square tile can turn into an exciting focal point when installed in exciting patterns. 12x12 tiles that are laid on a 45-degree angle help create more flow in narrow spaces. It can turn into a stunning checkerboard pattern when tiles are installed in two contrasting colors - perfect to create decor statements in the entryway, living room or lobby.
- Weight and Dimension: Individual tile: 12-in x 12-in, Thickness: 0.375-in, Sq ft per sheet: 1, Sheets per box: 10, Sq ft per box: 10
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.