12x12 Bianco Carrara Marble Honed Floor and Wall Tile 5 sqft/case, 5PK
- Mfr # APLFCA881212HA
- Zoro # G011319877
Key Features
Specifications
Details
- MFR #
- APLFCA881212HA
- Zoro #
- G011319877
- UPC #
- 840175526109
- Country of Origin
- China
- Material
- Marble
- Shape
- Field Tile
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft.
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
12x12 marble tile is a classic choice to dress up your space with an old-world charm.This well-known square pattern is a traditional way to finish the floors with simple geometry so that the eyes are focused on the beautiful surface of stone. Large-format square marble tiles make floors and walls look more streamlined which creates the illusion of more space. Its dimension greatly affects the feel of your space - perfect to make small bathrooms, entryways, living rooms, or kitchens appear bigger because grout lines are thinner and less visible. The honed finish of our marble tile provides a soft matte finish that gives off a velvet, less formal look. As an added benefit, its satin-like feel provides more grip which is a win for areas with high foot-traffic and wet conditions. What’s more, 12x12 marble tiles can even allow you to showcase your unique style when installed in exciting patterns. A diagonal pattern is a common installation for this 12x12 marble where square tiles are laid on a 45-degree angle to create more flow in space. Alternatively, a combination of two tile colors can instantly turn this diamond shape into a stunning checkerboard statement.
- Weight and Dimension: Individual tile: 12-in x 12-in, Thickness: 0.375-in, Sq ft per sheet: 1, Sheets per box: 10, Sq ft per box: 10
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.