12x12 Carrrara, Eastern Grey, Thassos Marble Floral Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTRL8819A

  • Zoro # G615830112


product price: $440.99
/pk 5, $88.20/ea
Free Shipping & Returns

Key Features

Color
Soft White, Smoky Gray
Finish
Polished
Width
11.8 in
Thickness
0.38 in
Shape
Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL8819A
Zoro #
G615830112
UPC #
840175593040
Country of Origin
China

Dimensions

Width
11.8 in
Thickness
0.38 in
Length
11.8 in

Details

Color
Soft White, Smoky Gray
Finish
Polished
Shape
Floral
Material
Marble

Description

A stunning interplay of Carrara, Eastern Grey, and Thassos marble brings this polished tile to life. The cool tones of soft whites and smoky greys are accented by bold circular and cross-shaped patterns that feel architectural yet inviting. This design takes the classic marble look and twists it into something fresh, making it perfect for spaces that need both style and personality.
These 11.8x11.8-inch mesh-mounted sheets are more than just beautiful—they’re versatile. Imagine them elevating a shower wall with their elegant curves or creating an unforgettable foyer floor that guests can't stop talking about. Durable enough for high-traffic floors yet chic enough for commercial accent walls, these tiles are ready to impress wherever you use them.
Light bounces off the polished surface, adding depth and brightness to any space, while the intricate geometry keeps the design modern and dynamic. They’re easy to clean, easy to love, and make every room they touch feel effortlessly sophisticated. Why settle for ordinary when your walls and floors can have this much character?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products