12x12 Honed Charcoal Eastern Black Marble Mosaic Square Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLTX88S09TA

  • Zoro # G015830170


product price:  $118.99
/pk 5, $23.80/ea
Free Shipping & Returns

Key Features

Shape
Square
Thickness
0.38 in
Width
12 in
Finish
Honed
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTX88S09TA
Zoro #
G015830170
UPC #
840175592784
Country of Origin
China

Dimensions

Thickness
0.38 in
Width
12 in
Length
12 in

Details

Shape
Square
Color
Charcoal Black
Finish
Honed
Material
Marble

Description

Elevate any setting with the subtle sophistication of the Eastern Black Marble Honed Mosaic Tile. Cloaked in a rich charcoal black, these meticulously honed square tiles bring understated elegance and timeless appeal. Each chip, sized at 0.75x0.75 inches, rests on a convenient 12x12-inch mesh-mounted sheet, making installation precise and effortless.
The honed finish offers a velvety texture that whispers luxury while adding a slip-resistant surface for areas like shower floors, steam rooms, or outdoor patios. Durable enough for commercial floors yet refined for indoor walls, this tile is a go-to for creating a trendy yet functional backsplash, flooring, or statement wall. The natural veining adds character, ensuring no two tiles are alike.
Perfect for kitchens, bathrooms, or outdoor spaces, this tile blends seamlessly with both modern and traditional aesthetics. Go ahead, let the sleek honed surface and deep black hue steal the show—because bold doesn’t need to shout, it just needs to shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.