12x12 in. Lappato Soft Alabaster White Porcelain Mosaic Wall and Floor Tile 4.84 sq ft/case, 5PK

  • Mfr # IMP88CRSWHMOS

  • Zoro # G515830281


product price:  $179.99
/pk 5, $36.00/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.81 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMP88CRSWHMOS
Zoro #
G515830281
UPC #
840175593682
Country of Origin
Italy

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
0.38 in

Details

Material
Porcelain
Color
White
Shape
Square
Finish
Lappato

Description

The Crystal White Mosaic 12x12 tile showcases an intricate interplay of soft alabaster white hues and delicate golden veining in each 2x2 chip. Mounted on a mesh backing, it ensures easy and precise installation, perfect for smaller or curved areas. Its lappato finish provides a gentle glow, ideal for creating high-end backsplashes, vanity accents, or decorative shower niches. Frost, stain, and chemical resistance ensure this mosaic works as beautifully as it looks, making it a practical choice for kitchens and bathrooms. Pair it with light gray or beige cabinetry, natural stone countertops, and brushed gold or matte black fixtures for a refined aesthetic. For the best results, install using Laticrete 254 Platinum mortar and Permacolor grout, ensuring a smooth and long-lasting finish.


  • Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 5, sq ft per box: 4.84
  • Porcelain material with Lappato finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products