Aureole 8.66 in. x 9.84 in. Matte White and Black Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # APLENC88DAYA
- Zoro # G714562075
Key Features
Specifications
Details
- MFR #
- APLENC88DAYA
- Zoro #
- G714562075
- UPC #
- 840175591619
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White and Black
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
Build your reverie home with our elegant matte porcelain hexagon tiles. Quality, durability, style, and functionality - go hand in hand. Featuring a V2 variation, it has a clean white center with a subtle veining, paired with a bold black frame. Adding depth and dimension to your space, and accentuating the look and feel of indoor and outdoor applications are our wonderful hexagon tile collection. Whether you're looking to enhance a cozy cafe floor or add exquisite appeal to a modern office lobby, this marble look tile is a perfect suit. The small format hexagon shape, when continuously placed side by side creates a cohesive, high-end look ideal for commercial walls, floors, and steam rooms. It is frost-resistant and easy to maintain, but can also withstand varying weather conditions while preserving its sleek, contemporary appearance. Add a unique geometric flair to your outdoor patios or walkways and make them stylish. Enjoy our non-shiny, non-slippery porcelain tiles on your walls and floors.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.