12x12 in. Textured Cream and Soft Earthy Stone Square Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLLGN883A

  • Zoro # G115830285


product price:  $169.99
/pk 5, $34.00/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Width
12 in
Length
12 in
Material
Stone
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLLGN883A
Zoro #
G115830285
UPC #
840175592975
Country of Origin
China

Dimensions

Thickness
0.38 in
Width
12 in
Length
12 in

Details

Color
Cream and Soft Earthy
Material
Stone
Shape
Square
Finish
Foiled Texture

Description

Soft and serene, this mosaic tile showcases a palette of neutral creams and earthy tones with delicate, decorative patterns etched across each chip. The textured, foiled surface adds a subtle shimmer, making it an ideal choice for those seeking understated elegance. Perfect for creating calm and inviting spaces, this tile works beautifully in spa-like bathrooms, warm kitchen backsplashes, or even feature walls that need a touch of timeless style. The 1.2-inch chips feature an array of patterns, from intricate florals to geometric designs, ensuring a harmonious blend of detail and simplicity. Designed for indoor walls and low-traffic areas, its stone construction offers durability without compromising on aesthetics. This tile is a go-to for projects where subtle beauty and versatility are key.


  • Tile Dimension: 12 x 12 in., thickness: 9.53 mm, sq ft per sheet: 1, sheets per box: 5, sq ft per box: 5
  • Stone material with Foiled Texture finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.