12x12 Polished White Gray Marble Mosaic Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTSC88G23PA

  • Zoro # G815830066


product price:  $211.99
/pk 5, $42.40/ea
Free Shipping & Returns

Key Features

Material
Marble
Finish
Polished
Shape
Hexagon
Width
11.8 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTSC88G23PA
Zoro #
G815830066
UPC #
840175592623
Country of Origin
China

Dimensions

Width
11.8 in
Length
11.8 in
Thickness
0.38 in

Details

Material
Marble
Finish
Polished
Shape
Hexagon
Color
White Gray

Description

The Calacatta Gold Hexagon Polished Marble Mosaic Tile combines timeless sophistication with a modern geometric twist. Crafted from polished Calacatta Gold marble, this tile features a bright white base adorned with soft gray veining and warm golden accents, making it both versatile and luxurious. The 1.9x1.9-inch hexagonal chips, mounted on a 12x12-inch mesh sheet, create a seamless design perfect for a variety of applications.
Ideal for stylish bathroom floors, trendy kitchen backsplashes, or stunning shower walls, this hexagon mosaic offers endless design possibilities. Its polished surface adds a subtle shine that reflects light beautifully, making spaces feel brighter and more open. With its V3 moderate variation, each tile has a unique character, ensuring a natural, non-repetitive look that elevates any space.
Durable enough for both residential and commercial use, this tile works in high-traffic areas while maintaining its elegance. Pair it with gold or matte black fixtures for a modern, designer-approved finish. Whether you’re updating your shower or adding flair to your entryway, the Calacatta Gold Hexagon Mosaic Tile is your go-to for effortless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.