
12x12 Thassos, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLDC88B32A
Zoro # G011320019
product price: $252.99
/pk 5, $50.60/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88B32A
Zoro #
G011320019
UPC #
840175525348
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
This Thassos and Bianco Carrara mix tile is a blend of arctic white and soft grey hues in a timeless basket weave pattern. The natural contrast between dark and light tones provide a contemporary update on the classic look of marble tile. It’s polished surface allows the natural beauty to be the star. This elegant basket weave tile makes for a stunning patterned floor, tile rug, or backsplash insert where classic pattern is desired. Use it for a floor-to-ceiling marble accent wall for the shower or vanity surround to give a luxurious vibe to a bathroom.Grout lines found in the woven pattern offer natural traction in wet conditions, making it perfect for slippery shower floors, bathrooms and entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.