
12x13 Honed Gray, White Terrazzo, Dolomite Marble Round Wall and Floor Tile 5.46 sq ft/case, 5PK
Mfr # APLVNZ8814FLA
Zoro # G515830298
product price: $187.99
/pk 5, $37.60/ea
Free Shipping & Returns
Key Features
Width
11.65 in
Length
13.5 in
Finish
Honed
Thickness
0.38 in
Material
Terrazzo, Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVNZ8814FLA
Zoro #
G515830298
UPC #
840175592937
Country of Origin
Türkiye
Dimensions
Width
11.65 in
Length
13.5 in
Thickness
0.38 in
Details
Finish
Honed
Color
Gray, White
Material
Terrazzo, Marble
Shape
Star, Round
Description
This striking mosaic tile brings terrazzo to life with vibrant multicolor flecks of gold, rust, black, and white, paired with sleek white dolomite marble accents. The petal-like pattern forms a stunning kaleidoscopic effect, creating depth, movement, and energy across any surface. The terrazzo's lively mix of colors contrasts beautifully with the clean white dolomite frames, offering a balance of playful vibrancy and refined elegance. The honed finish provides a smooth, matte texture, making this tile perfect for modern interiors or high-traffic commercial spaces. Whether featured on shower walls, high-impact backsplashes, or decorative floors, its intricate geometry turns surfaces into works of art. Ideal for adding character to kitchens, bathrooms, or entryways, this mosaic tile is as durable as it is mesmerizing, blending style and practicality with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.