
12x13 Wooden Grey Marble Polished Floor and Wall Mosaic Tile 5.29 sqft/case, 5PK
Mfr # APLSV88H08A
Zoro # G311320214
product price: $125.99
/pk 5, $25.20/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSV88H08A
Zoro #
G311320214
UPC #
840175528608
Country of Origin
China
Dimensions
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
Wooden Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.29 sq. ft
Description
Recreating the old-world style with a natural wood-look surface, this Wooden Grey marble mosaic tile is an authentic decor element. Can’t decide between the classic appeal of natural stone and the inviting feel of wood? This mosaic tile gives you a stylish happy medium between the two. Sprinkle some vintage style to your home with a herringbone accent wall that evokes the senses without overpowering the neutral color scheme. The organic grey palette is perfect for a soothing shower or bathroom decor without compromising on style. With this wood-look marble tile, we’re speaking about a stone that can be adapted to any space from the most classic to the most modern, no matter the era or the tendency. Despite its characteristically minimalist color, this mosaic tile can be an eye-popping accent inside a niche or around a fireplace with a so classic shape and truly unique beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.