12x24 Honed Eastern Black Marble with White Vein Marble Wall and Floor Tile 10 sq ft/case, 5PK
- Mfr # APLFTX881224H
- Zoro # G515830151
Key Features
Specifications
Product Information
- MFR #
- APLFTX881224H
- Zoro #
- G515830151
- UPC #
- 840175592258
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.38 in
Details
- Material
- Marble
- Shape
- Rectangle, Brick
- Color
- Black
- Finish
- Honed
Description
Introducing the 12x24 Nero Honed Marble Tile—where luxury meets versatility! Crafted from premium marble with a honed finish, this stunning tile brings a modern, sleek look to any space, whether it's your bathroom, kitchen, or even garage. The subtle veining and rich black tones (officially known as "Jet Black" in American color terminology) offer a sophisticated touch that suits any contemporary setting. Ideal for high-moisture areas like showers, steam rooms, and bathroom walls and floors, it’s both practical and pretty. And don't get us started on how it transforms kitchen backsplashes and patios—yes, your outdoor space can get the same high-end vibe! With its low-maintenance finish, this tile resists stains, making it a breeze to keep clean. Need extra durability? Install it on garage walls or floors—this tile’s ready for anything. From sleek showers to chic kitchen updates, the Nero Honed brings a bold, timeless look. Go ahead, elevate your everyday spaces with this beauty—it’s not just a tile; it’s an upgrade to your lifestyle. Because who says function can't be fabulous?
- Tile Dimension: 12 x 24 in., thickness: 9.53 mm, sq ft per sheet: 2, sheets per box: 5, sq ft per box: 10
- Eastern Black material with Honed finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.