12x24 Polished Eastern Black Marble w White Vein Marble Wall and Floor Tile 10 sq ft/case, 5PK

  • Mfr # APLFTX881224P

  • Zoro # G415830084


product price:  $205.99
/pk 5, $41.20/ea
Sold in multiples of 5 for $1,029.95
Free Shipping & Returns

Key Features

Material
Marble
Width
12 in
Thickness
0.38 in
Shape
Rectangle, Brick
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLFTX881224P
Zoro #
G415830084
UPC #
840175592265
Country of Origin
China

Dimensions

Width
12 in
Thickness
0.38 in
Length
24 in

Details

Color
Nero Jet Black with White Vein
Material
Marble
Finish
Polished
Shape
Rectangle, Brick

Description

Introducing the 12x24 Eastern Black Polished Marble Tile – the epitome of sleek sophistication! Whether you're aiming to give your bathroom walls that spa-like feel or transform your kitchen backsplash into a design masterpiece, this tile has you covered. Made from high-quality marble with a polished finish, its smooth surface reflects light, creating an airy, luxurious vibe in any space.
With its elegant Nero color, a rich, deep charcoal, this tile brings a timeless yet modern touch to your home. Perfect for bathrooms, steam rooms, and showers where a polished, water-resistant surface is a must, and equally stunning on patios, garage floors, and walls. Plus, the slight V2 variation adds character, ensuring no two tiles are the same – talk about unique!
Looking for a tile that combines form and function? This beauty is both durable and easy to maintain – no scrubbing required! So, make your next project pop with the Nero Polished Marble Tile: because your walls deserve to look as sharp as your style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products