12x42 Thassos Polished Pearl White Marble Mosaic Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLMKN88G52PA

  • Zoro # G515830229


product price:  $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88G52PA
Zoro #
G515830229
UPC #
840175592333
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Pearl White
Finish
Polished

Description

If you’re looking to add a pop of luxe to your space, look no further. This Thassos Polished Hexagon Marble Mosaic Tile, with its gleaming white surface, is the perfect way to elevate your home or commercial projects. The glossy finish reflects light in all the right ways, bringing a touch of elegance to bathroom walls, kitchen backsplashes, and even high-traffic garage floors.
Its hexagonal shape gives your space a sleek, modern vibe, while the mesh-mounted sheet (12x12") makes installation smooth and hassle-free. The 2x2" chip size fits perfectly in both big and small spaces. Whether it’s the shower walls or a stylish patio, this tile is tough enough for both indoor and outdoor use, and it handles up to 150°F heat without breaking a sweat.
Ideal for both commercial and residential spaces, this tile brings style, durability, and low-maintenance benefits to the table. Pair it with the right mortar, grout, and sealer, and you’re set for years of easy upkeep. Bold, beautiful, and built to last.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.