
13x13 Bardiglio Nuvolato, Carrara Marble Polished Floor and Wall Mosaic Tile 5.6 sqft/case, 5PK
Mfr # APLSE88P07A
Zoro # G611319949
product price:Â $269.99
/pk 5, $54.00/ea
Free Shipping & Returns
Key Features
Length
12.7 in
Width
12.7 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88P07A
Zoro #
G611319949
UPC #
840175528912
Country of Origin
China
Dimensions
Length
12.7 in
Width
12.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.6 sq. ft
Description
A revival of the classic penny round tile in a palette of deep grey and crisp white hues, this Bardiglio Nuvolato, Carrara Marble mosaic tile is a throwback to traditional retro design. While the shape is classic and timeless, this mosaic tile lends a more elevated vibe than your standard penny tile. Alternating sizes of pennies arranged in a contrasting color palette make the design pop with a vintage and dynamic vibe at the same time. From bathroom flooring to kitchen backsplashes and more, its graphic aesthetic that never fails to make bold impacts in your space.Use this marble penny tile to draw attention to a shower, bathroom floor or kitchen backsplash and create a fun environment while breaking out of the conventional straight lines. Its mesh backing allows for easy installation as well as to cut tile into pieces for using it in smaller doses. Its versatile color palette allows this penny tile to be combined with other marble tiles - use it as accent tile border for the floor paired with large format tiles, inside the shower to bring interest to a subway tile design, or for an accent wall to break up a plain space using pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.