Beige 11x11 Crema Marfil Marble Polished, Etched Floor and Wall Mosaic Tile 4.13 sqft/case, 5PK
- Mfr # APLBL8806CMA
- Zoro # G111320100
Key Features
Specifications
Details
- MFR #
- APLBL8806CMA
- Zoro #
- G111320100
- UPC #
- 840175531240
- Country of Origin
- China
- Material
- Marble
- Shape
- Brick
- Color
- Beige
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Feature Walls and More
- Finish
- Polished, etched
- Application
- Indoor/Outdoor
- Coverage Area
- 4.13 sq. ft
Dimensions
- Length
- 10.9 in
- Width
- 10.9 in
- Thickness
- 0.37 in
Description
If you’ve curated a minimalist color palette, let your backsplash pattern have some fun! This marble tile offers your kitchen or bathroom walls a welcome dose of visual texture to shake things up without having to introduce color. Bianco Carrara white marble brings a delicate touch of elegance for a sophisticated, precise and clean look. Grout lines in basket weave pattern gives an anti-slip property that eliminates slippery tile floors when they become wet - perfect for showers, entryways, or mudrooms. If your cabinetry is sleek or simple, this white basketweave tile is sure to leave your space feeling transformed - be it your vanity backsplash in a modern bathroom, floor tile in a classic marble shower or stove backsplash for an all-white kitchen. This basketweave pattern doesn’t always have to extend across your walls or floor. Instead, it can frame only the shower niche, stove or your sink area — giving you a splash of pattern that’s restricted to one area.
- Weight and Dimension: Individual tile: 1.6- in x1.9- in; Mosaic sheet-10.9- in W x 10.9- in L, Thickness- 0.375, Sq ft per sheet- 0.825, Sheets per box- 5, Sq ft per box- 4.13
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.