1Black 4 in x 16 in Glass Glossy Wall Subway 5.33 sqft/case, 12PK

  • Mfr # APLA88091 4x16A

  • Zoro # G111320377


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
4 in
Thickness
0.31 in
Color
Black
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLA88091 4x16A
Zoro #
G111320377
UPC #
840175524563
Country of Origin
China

Dimensions

Length
16 in
Width
4 in
Thickness
0.31 in

Details

Color
Black
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5.33 sq. ft

Description

This subway tile is tried-and-true for a reason: it looks modern, clean and its incredibly easy to decorate with. With its sleek style and brilliant sheen, this glass subway tile is perfect to bring some reflective allure to a bathroom, a shimmery effect around the fireplace, a timeless modern flair to a kitchen backsplash, or just a feel of freshness to any accent wall design. Its high gloss surface allows any room to look vivid and larger as a result of the light that bounces off the reflective gloss glass. Its maintenance is minimal thanks to the non-porous surface that is resistant to stains, water and mold. Are you looking for ways to jazz up a modern design? Play with different subway layouts - herringbone, chevron, vertical stack layouts offer a fresh take on this modern classic tile to make your designs more exciting. Its longer size will make patterns appear bigger and add visual length and depth. From vertical offset patterns to create the illusion of higher ceilings to retro basket weave patterns that add a sense of flow to space, this subway tile offers you the opportunity to create your own distinctive pattern!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products