Celestial 12 in. x 12 in. Glossy Deap Sea Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88GN419A
- Zoro # G811637775
Key Features
Specifications
Product Information
- MFR #
- APLST88GN419A
- Zoro #
- G811637775
- UPC #
- 840175584031
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Welcome a rich jewel blue into your next design project with a beautiful glass mosaic tile! In a classic square arrangement made from exclusive glass tiles, this blue mosaic brings an elegant and modern feel to your interior and exterior settings. A delightful mix of dark blue shades make this tile a calming and dramatic choice for a wide range of applications. Immerse your home with the artisanal blue tile that reminds you of deep waters in the kitchen, bathroom, shower and or any other living area!. Whether you decorate the backsplash of an all-white kitchen, or a shower that needs a touch of waterside feel, this mosaic tile will be an authentic choice with great strength and durability! Square pattern will allow grip on slippery surfaces, which make this glass tile a functional choice for shower floors, tub areas, mudrooms and even swimming pools! Maintain a dramatic palette with this blue mosaic for a nature-inspired backdrop in your home that is inviting and captivating!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.