2 in. Calacatta Gold Hexagon 4.83 sq.ft 11.8 in. x11.8 in. Marble Mosaic Tile, 5PK

  • Mfr # APLTSC99G22HEC53

  • Zoro # G109578124


product price:  $217.99
/pk 5, $43.60/ea
Free Shipping & Returns

Key Features

Length
11.8"
Width
11.8"
Thickness
0.37"
Material
Stone
Shape
Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLTSC99G22HEC53
Zoro #
G109578124
UPC #
-
Country of Origin
China

Dimensions

Length
11.8"
Width
11.8"
Thickness
0.37"

Details

Material
Stone
Shape
Hexagon
Color
Gray
Tile Use
backsplash, shower, bathroom, patios, garage floor
Finish
Polished
Application
Indoor/Outdoor

Description

  • • Get the unique look you crave with our 12 x 12 Gray Honed Natural Stone Honeycomb Marble Look Mosaic Tile! Versatile design, modern to traditional, and easy to clean and maintain. Special discounts are available for professionals, contractors, architects. Call us today +1 415 316 0898 or visit Apollo Tile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products