23.6in x 23.6in Polished White with Blue-Gray Porcelain Wall and Floor Tile 15.5 sq ft/case, 4PK

  • Mfr # AR88STABL2424

  • Zoro # G215220511


original price:  $119.99 , new price: $101.99 , 15 percent off
new price:  $101.99
/pk 4, $25.50/ea
Sold in multiples of 4 for $407.96
Additional $37.50 delivery surcharge applies per item.
See details

Key Features

Length
23.6 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 23.6 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR88STABL2424
Zoro #
G215220511
UPC #
840175592135
Country of Origin
India

Dimensions

Length
23.6 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 23.6 in

Details

Material
Porcelain
Color
White with Blue-Gray
Shape
Square
Finish
Polished
Application
Indoor/Outdoor

Description

The Veneto Statuario Blue 24x24 tile is the perfect balance of timeless design and versatile functionality. Its classic square shape works seamlessly in traditional and modern layouts, offering a polished surface with soft blue-gray veining on a bright white background. This variation is ideal for creating clean, symmetrical floors and walls that exude a sense of calm and order.Its durable 12 faces porcelain construction ensures its a practical choice for high-traffic areas like bathrooms, kitchens, and even commercial spaces. Pair it with its 24x48 rectangular counterpart or herringbone variation to add dimension and elevate your design. With this tile, youll feel like every room is a curated masterpiece.


  • •Tile Dimension: 23.6 x 23.6 in., thickness: 9.5 mm, sq ft per sheet: 3.875, sheets per box: 4, sq ft per box: 15.5
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls, Kitchen backsplash, Steam rooms, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Features V2 subtle variation with 12 distinct porcelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.