23.6in x 47.2in Polished White with Gray-Gold Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # AR88STAPL2448

  • Zoro # G115220512


original price:  $125.99 , new price: $100.99 , 19 percent off
new price:  $100.99
/pk 2, $50.50/ea
Sold in multiples of 4 for $403.96
Item requires special delivery charges. A $37.50 per item surcharge will be applied.

Key Features

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR88STAPL2448
Zoro #
G115220512
UPC #
840175592203
Country of Origin
India

Dimensions

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in

Details

Material
Porcelain
Color
White with Gray-Gold
Shape
Rectangle
Finish
Polished
Application
Indoor/Outdoor

Description

The Veneto Statuario Platina 24x48 tile is a modern twist on classic marble design. Its large rectangular shape creates sleek, seamless surfaces, perfect for open-concept living spaces or dramatic feature walls. The polished finish enhances the bold beige-gold veining that flows across the crisp white porcelain, making it feel as luxurious as it looks. With 8 unique porcelain faces, every tile tells its own story, adding depth and richness to your design.This elongated tile is perfect for spacious entryways, spa-like bathrooms, or even as a striking fireplace surround. The reduced grout lines enhance its clean aesthetic, while its rectified edges ensure a flawless installation. Durable, low-maintenance, and effortlessly stunning, its a choice that combines elegance with practicality.Combine this with the herringbone tiles for eye-catching accents or mix it with the 24x24 square variation to add balance and visual interest.


  • •Tile Dimension: 23.6 x 47.2 in., thickness: 9.5 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls, Kitchen backsplash, Steam rooms, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Features V2 subtle variation with 8 distinct porcelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products