24 x 48 in. Matte Charcoal Gray with Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # ATH88RO2448A

  • Zoro # G215830192


product price: $202.99
/pk 2, $101.50/ea
Sold in multiples of 4 for $811.96
Free Shipping & Returns

Key Features

Material
Porcelain
Length
47.25 in
Width
23.6 in
Thickness
0.38 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH88RO2448A
Zoro #
G215830192
UPC #
840175593262
Country of Origin
Italy

Dimensions

Length
47.25 in
Width
23.6 in
Thickness
0.38 in

Details

Material
Porcelain
Finish
Matte
Shape
Rectangle
Color
Charcoal Gray with Fiery Copper

Description

The Pinnacle Rock 24x48 tile embodies rugged elegance with its large format and captivating blend of deep charcoal tones accented by fiery rust veins. This size is perfect for expansive areas like outdoor patios or grand living spaces, creating a seamless and luxurious look with fewer grout lines. Crafted from premium porcelain, these tiles replicate the natural textures of slate using advanced digital printing technology. Fired at high temperatures, they achieve a matte finish that enhances their durability, making them resistant to stains, frost, and heavy foot traffic. Ideal for high-traffic floors and commercial walls, this tile combines strength and bold design to elevate any space.


  • Tile Dimension: 23.6 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products