24 x 48 in. Matte Soft White with Light Gray Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # ATH88GL2448A

  • Zoro # G115830223


product price:  $202.99
/pk 2, $101.50/ea
Sold in multiples of 4 for $811.96
Free Shipping & Returns

Key Features

Thickness
0.38 in
Finish
Matte
Shape
Rectangle
Material
Porcelain
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATH88GL2448A
Zoro #
G115830223
UPC #
840175593224
Country of Origin
Italy

Dimensions

Thickness
0.38 in
Width
23.6 in
Length
47.25 in

Details

Finish
Matte
Shape
Rectangle
Material
Porcelain
Color
Soft White with Light Gray

Description

The Pinnacle Glacier 24x48 tile stands out with its large-format size, ideal for creating a seamless and expansive look. Its generous dimensions reduce grout lines, emphasizing the marble-like design and making the space feel more open and luxurious. Perfect for grand spaces like living rooms, entryways, or patios, this size highlights the intricate veining and natural elegance of its soft white and gray tones. The large size also adds a contemporary, uninterrupted flow, making it an excellent choice for modern and minimalist aesthetics.Durable and resistant to stains, frost, and chemicals, its perfect for high-traffic areas like commercial floors or contemporary feature walls. Its sleek, its strong, and its unapologetically chic.This collection features versatile sizes: 24x48 for seamless spaces, 32x32 for balanced layouts, 12x48 Groove for dynamic patterns, and 12x12 Mosaic for detailed accents and flexibility in design.


  • Tile Dimension: 23.6 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products