24 x 48 in. Polished White with Gray Vein Porcelain Wall and Floor Tile 15.42 sq ft/case, 2PK

  • Mfr # IMP88ARCO2448

  • Zoro # G815830301


product price:  $203.99
/pk 2, $102.00/ea
Sold in multiples of 3 for $611.97
Free Shipping & Returns

Key Features

Length
47.2 in
Width
23.5 in
Thickness
0.41 in
Shape
Rectangle
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMP88ARCO2448
Zoro #
G815830301
UPC #
840175593569
Country of Origin
Spain

Dimensions

Length
47.2 in
Width
23.5 in
Thickness
0.41 in

Details

Color
White with Gray Vein
Finish
Polished
Shape
Rectangle
Material
Porcelain

Description

Arabescato Corchia Polished 24x48 porcelain tile showcases a crisp white surface accentuated by dynamic gray and golden veins, offering a bold, luxurious aesthetic. The polished finish enhances its reflective quality, making it perfect for well-lit spaces like entryways, living rooms, or high-end bathrooms. Its large size minimizes grout lines, while the rectified edges ensure precision and elegance. Not recommended for pools, commercial floors, or shower floors, but ideal for residential feature walls or master bedrooms. For pairing, combine it with soft gold accents, contemporary lighting, and white or beige furniture to elevate any interior. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.


  • Tile Dimension: 23.5 x 47.2 in., thickness: 10.32 mm, sq ft per sheet: 7.71, sheets per box: 2, sq ft per box: 15.42
  • Porcelain material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products