24x24 in. Matte Arctic White Porcelain Large Format Wall and Floor Tile 15.5 sq ft/case, 4PK

  • Mfr # PIA88WHT2424

  • Zoro # G015830156


product price:  $125.99
/pk 4, $31.50/ea
Sold in multiples of 4 for $503.96
Free Shipping & Returns

Key Features

Finish
Matte
Width
23.62 in
Material
Porcelain
Length
23.62 in
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIA88WHT2424
Zoro #
G015830156
UPC #
840175593781
Country of Origin
Spain

Dimensions

Width
23.62 in
Length
23.62 in
Thickness
0.38 in

Details

Finish
Matte
Material
Porcelain
Color
Arctic White
Shape
Square

Description

This sleek, porcelain tile captures that timeless, clean slate aesthetic youve been dreaming about. Its subtle matte finish is just the right balance between understated elegance and modern simplicity. The pressed edges deliver a clean, seamless look that elevates any design space. With its 24x24in size, its all about creating spacious vibes without breaking a sweat.Heres where it shines: kitchens bustling with energy, serene bathroom walls, or even those stylish, light-traffic living areas. Its slip resistance R10 and impressive PEI rating PEI 4 mean its also tough enough to handle commercial spaces or steamy shower floors with ease. Oh, and yes-its frost-resistant, making it perfect for outdoor retreats, no matter the season.Feel the slight V2 variation that adds a hint of character without being loud. Plus, its thermal shock-resistant and handles heat like a pro, making it perfect for spaces up to 150 degrees farenheit. This tile is as durable as it is gorgeous-ideal for anyone wanting functional beauty. Get ready to fall in love!


  • Tile Dimension: 23.62 x 23.62 in., thickness: 9.53 mm, sq ft per sheet: 3.87, sheets per box: 4, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products